Shop All Hammocks
Patioplus
Hanging Caribbean Rope Chair - Burgundy
Mfr # PA3963
Zoro # G703974377
original price:
$67.49
3% off
new price: $64.95
/ea
$64.95
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
Enjoy the perfect place to sit and read, or just relax. This oversized hammock chair allows you to stretch out or curl up. The wide 44" spreader bar holds the chair open to the perfect distance, for easy entrance and exit. The tightly woven soft polyester rope resists the effects of sun and rain, yet is soft and comfortable. Made of soft polyester tightly woven rope - Burgundy
44" hardwood spreader bar creates a comfortable 30" to 40" wide seat.
Can be hung from trees, porches, patios, indoors or on model #4750BR stand. Stand not included.
Hanging hardware not included Weight Capacity: 300
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
- CHAPIN 3 gal. Tri-Poxy Sprayer, 42" Hose Length (31430)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx36"L (CRB1236)
- MTD Handle-Upper Lh (749-05671-0638)
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- PAWLEYS ISLAND Forest Green Hammock Stand, 4 ft.x15 ft. (L-STGTX)
- SEASONAL TRENDS Log Swing and Frame Kit, 450 lbs Seating, Cedar Wood Frame, Nature Frame (F12022)
- ALGOMA Algoma A41 4910 Algoma 13 ft. Caribbean Hammock (A41 4910)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- HASTINGS HOME Portable Hammock with Stand, Black (849602GXF)
- BBQ INNOVATIONS Hammaka Woven 2 Person Hammock - Red (BB348660)
- HASTINGS HOME Portable Hammock with Stand, Blue (670181GUE)
- Patioplus Patio Furniture