Half Dome Door Stop; Oil Rubbed Bronze
Mfr # PA1631447
Zoro # G204067653
Product Information
- Brand Patioplus
- MFR # PA1631447
- Zoro # G204067653
- UPC # 752516118266
- Country of Origin China
- Category Door Stops
Description
Half Dome Door Stop
For a quality, beautiful look, 's Door Accessories cannot be beat. Like all products, the craftsmanship and materials that go into their household hardware is top quality. 's brass hardware coordinates perfectly with other household hardware finishes. is dedicated to bringing interesting, well made hardware back into American homes. 's mission is to satisfy the higher expectations of today's homeowners with regard to door locks. They strive to provide a broad and interesting range of products that consumers can use as elements of decor, and not just as a way to latch a door
Features- Floor Mounted Door Stop
- Half Dome Style
- Includes Mounting Hardware
- Finish: Oil Rubbed Bronze
- Material: Bronze
- Collection: Brass Modern, Classic Brass, Designer Brass, Lost Wax / Tuscany Bronze, Sandcast Bronze
- Base Diameter: 1.8125"
- Function: Door Stop
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Manufacturing 1158-628 12 in. Aluminum CTC Offset Door Pull (1158-628)
- ZORO SELECT 4 in W x 4 in H Beige Enamel Door and Butt Hinge (4PA29)
- NATIONAL HARDWARE HINGE STN BRS RC3PK 3.5"" (N830-334)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- PATIOPLUS 2 in. Cylinder Floor Bumper, Satin Brass (PA2063872)
- PATIOPLUS Magnetic Dome Stop, Bright Stainless Steel - Stainless Steel (PA2667122)
- PATIOPLUS Wall Mount Bumper, Black - Solid (PA2667123)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- PATIOPLUS 2.5 in. Diameter Wall Mount Convex Flush Bumper; Oil Rubbed Bronze - Steel (PA569677)
- IVES Convex Bumper Door Stop, 2-1/2"H x 3/8"W (WS401/402CVX US26D)
- DELTANA 2 in. Universal Floor Bumper Blister Pack, Bright Chrome - Solid Brass (UFB5000BPU26)
- Patioplus Door Accessories