Shop All Shears, Pruners & Loppers
Patioplus
Gardeners Blue Ribbon CM10-10 Cork Mat; 10 in W
Mfr # PA106206
Zoro # G704087540
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA106206
- Zoro # G704087540
- UPC # 654204494242
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Gardener's Blue Ribbon Cork Mat, Gardener's Blue Ribbon, 10 in Width, Laminate Backing, For Plant Coaster. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Cork
- Dia In : 10
- Dimension: 11" W x 14.25" H x 21.5" L
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2 Gal. Acid Tank Sprayer (462)
- AMS Extension, Length 60 In, 5/8 In Thread (408.04)
- MI-T-M Washer, 5 x 9-1/2 x 1 (28-0521)
- BIRD BARRIER Tree-Shock System, Bird Repeller, 5 ft. (BS-TS05)
- CORONA TOOLS Classic Cut Bypass Vine Lopper, 20" (WL 6310)
- PRIME-LINE WORKPRO W152003 Garden and Flowerbed Hand Trowel, Heavy Duty Cast-Aluminum Single Pack (W152003)
- BRUSHKING Knife, Pine Shaper, 16" Blade, 8" Handle (83PS-16ST)
- KENYON Bypass Pruner, 1" Capacity (41403)
- CORONA TOOLS Pruning Saw, 13 In. Blade (RS 7120)
- FISKARS TREE PRUNER BLADE 12"" (93356920)
- SCOTTS Shear Shrubber (LSS020S)
- Patioplus Shears, Pruners & Loppers