Shop All Flags
Patioplus
French Bulldog Thanksgiving Flag Garden
Mfr # PA256220
Zoro # G603738635
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- The Garden size flag is made from 100% polyester material
- Two pieces of material have been sewn together to form a double sided flag
- This allows the text and image to be seen the same from both sides
- This flag is fade resistant and weather proof
- Made in the USA
- Dimensions: 15" H x 0.1" W x 11" L
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- SMITH PERFORMANCE SPRAYERS Cap Nut, Brass (182930)
- TAICANG ALL MATS PLASTIC IND.- SHANGHAI Global Industrial Seat Cushion For Picnic Table Benches, Gray, 2/Pack (277CP66)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- PATIOPLUS 11 x 15 In. Australian Shepherd Flag; Garden Size (PA245683)
- PATIOPLUS 11 x 15 In. Cairn Terrier Flag; Garden Size (PA245672)
- PATIOPLUS The Wise Men at the Nativity Christmas Flag Size (PA2557059)
- PATIOPLUS Merry Christmas Tree Staffordshire Bull Terrier Blue Flag Garden Size (PA2859286)
- PATIOPLUS 28 x 40 in. Samoyed House Size Canvas Flag (PA55217)
- PATIOPLUS USA American Flag with German Shepherd Flag Garden Size (PA632015)
- VALLEY FORGE American Flag 36" H X 60" W (USS-1)
- Patioplus Flags, Banners & Accessories