Shop All Outdoor Fireplaces, Fire Pits & Accessories
Patioplus
Flower & Garden Fire Pit
Mfr # PA117259
Zoro # G603719078
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA117259
- Zoro # G603719078
- UPC # 654204569940
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
The is an essential for any garden enthusiast. This beautifully handcrafted fire pit is the perfect accent to any patio or backyard. The is equipped a barbeque grill essential for grilling with friends so be ready for your next gathering with the !Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 17-7/8" for Excel, Hustler, Dixie Chopper (790-206)
- MTD Fuel Line Kit-5P71 (951-14505)
- CHECKERS Mag Mount Base, Non-Lighted Warning Whips (FS7009)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- PATIOPLUS Safari Fire Pit (PA117261)
- DUCK COVERS Ultimate Mocha Patio Square Fire Pit Cover, 50"L x 50"W x 24"H (UFPS5050)
- AMERICAN FIRE GLASS 1/2 in Copper Reflective Fire Glass, 10 Lb Bag (AFF-COPRF12-10)
- AMERICAN FIRE GLASS 24 in Double-Ring Black Steel Burner with a 1/2 in Inlet (BK-FR-24)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- GARDENISED Silver Outdoor Galvanized Metal Garden Incinerator Can, for Yard, Patio, and Backyard (QI004569)
- DURAFLAME Duraflame 83212 Indoor-Outdoor Firelog; 6 Hours (83212)
- Patioplus Outdoor Fireplaces, Fire Pits & Accessories