Shop All Wheelbarrows & Yard Carts
Patioplus
Flat Free Turf Tread Wheelbarrow Tire
Mfr # PA1258511
Zoro # G204147645
product price: $92.09
/ea
Free Shipping & Returns
$92.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA1258511
- Zoro # G204147645
- UPC # 797410028822
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
Flat-Free turf tread tire is the perfect wheelbarrow tire: lightweight, great bounce, excellent load capacity, and designed to perform like an air-filled tire without the flats. Can be used with a majority of wheelbarrows, welders, roof equipment, and much more. Turf tread for better traction and less marking on wet lawns or soft soils.
Features- Tire type - 4.80/4.00 8 in.
- Weight - 10.2 lbs.
- Capacity - 500 lbs.
- Bearings - 5/8 in. shielded ball bearings.
- Hub - 6 in. L centered.
- Size - 4.1 W x 16 Dia.
- Dimensions - 12 L x 12 W x 3.6 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5 of 394358) (4112)
- MTD Slide Shoe-Poly Dl (490-241-0010)
- LOGO BRANDS Green Bay Packers Round Table (612-31)
- LOGO BRANDS Houston Texans Inflatable Mascot (613-100-M)
- VINTIQUEWISE Solid Wood Decor Display Rack Cart Wood Plant Stands, 2 Wheeled Wood Wagon with Shelves (QI004293)
- BON TOOL Bon 50-532 Steel Repl Handles For Barrows Pro Grade (Pr) (50-532)
- TRUE TEMPER WHEELBARROW KIT STEEL 6CUFT (R625)
- AMES 5CUFT Poly Wheelbarrow (SP5U16)
- MARATHON BEARINGS 3/4"" (60010)
- MARATHON Tire Ht Fltfre4.10/3.5X4 (00010)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- Patioplus Lawn & Garden Tools