Shop All Cabinet Knobs
Patioplus
E 2439 2.25 in. Chrome Plated Door Knob Rosettes
Mfr # PA162283
Zoro # G403956079
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA162283
- Zoro # G403956079
- UPC # 654204857153
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Finish: Chrome
- Material: Steel
- Product Type: Door Knob Rosettes
- Door Direction: Left Handed, Right Handed
- Number in Package: 2 Pack
- ADA Compliant: No
- Faceplate Material: Chrome
- Knob Style: Knob
- Number of Keys Included: 2
- Commercial or Residential: Commercial and Residential
- Drill Resistant: No
- Indoor and Outdoor: Indoor and Outdoor
- Contents: 2 rosettes & installation screws
- Description: Steel rosettes; screw mounted on door; for old style passage locks
- 2-1/4 in. outside diameter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike, 24VDC, H.Duty, Fail Secure (310-2 24D 630)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- KABA ILCO Deadlatch Push/Pull Paddle, Bronze (459-04-00-313)
- SECURITRON Door Cord, 36 In (TSB-CXL)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 5PK (80960-BP-5)
- JEFFREY ALEXANDER 114 Diameter Brushed Pewter Richard Cabinet Knob (171BNBDL)
- KASAWARE 1-1/4" Diameter Ring Knob. 4-pack, (K591SN-4)
- RICHELIEU HARDWARE 31/32 in (25 mm) x 5/16 in (8 mm) Champagne Bronze Contemporary Cabinet Knob (BP31604325CHBRZ)
- MNG 1 1/4" Knob, Balance, Oil Rubbed Bronze (85013)
- AMEROCK Ville 1-1/8 in 29 mm Diameter Matte Black Cabinet Knob (BP36774FB)
- LAUREY 1" Modern Standards Knob, Polished Chrome (20126)
- Patioplus Cabinet Knobs