Shop All Door Catches
Patioplus
Ball Catch Square Corner Solid Brass - Oil Rubbed Bronze
Mfr # PA590515
Zoro # G104031204
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA590515
- Zoro # G104031204
- UPC # 723902240472
- Country of Origin China
- Category Door Catches
Description
is the architectural hardware with a proven record for exceptional service and quality. Our inventories are the largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.
Features- Ball Catch Square Corner
- Finish: Oil-rubbed Bronze
- Material: Solid Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Robe and Coat Hook, Flat Black (RH3 FBL)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil (R538WH)
- ASP Large Self-Lock Key Tags, 5" X 1 3/16", 1000 Per Pack: Yellow Pk (1412)
- USA INDUSTRIALS Buna-N O-Ring, Dash 136, PK100 (ZUSAH70136)
- PATIOPLUS Transom Catch, Oil Rubbed Bronze - Solid (PA2667263)
- PATIOPLUS Roller Catch Surface Mounted Solid Brass (PA571896)
- DELTANA Drive In Ball Catch, Steel (DBC10)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-15)
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength Black Finish (PLS24PRO-BLK)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- TRIMCO UL Heavy Duty Roller Latch with T-Strike Dark Bronze Powder Coat (1559WB.613)
- Patioplus Door Lock Accessories