Shop All Outdoor Fireplaces, Fire Pits & Accessories
Patioplus
Atlantic Coast Fire Pit
Mfr # PA117263
Zoro # G403719056
product price: $264.99
/ea
Free Shipping & Returns
$264.99
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
- Brand Patioplus
- MFR # PA117263
- Zoro # G403719056
- UPC # 654204569988
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
From Maine to Florida this is the Fire pit for you! The has detailed images of the lobsters lighthouses and more. Whether you live on the East Coast or that is where your heart is the is the perfect compliment to patio or backyard. Perfect for summer grilling or to beat the wintertime chill the is ideal for every occasion!Features:Natural rust patina finish ages beautifully over timeManufactured from cold-rolled steel for years of durabilitySturdy legs are welded in place to prevent pit from wobblingComes fully assembled for immediate useIncludes spark screen cover poker and bbq grill insertPortable design allows fire pit to move easily from patio to beachWire mesh lines the inside of the firepit to prevent sparks and embers escaping through the cutout designManufactured from cold-rolled steel for years of durability Dimensions (HxWxD): 16" x 30" x 30"
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
- FELCO Felco #13 Extra-Long Handle Hand Pruner (FELCO 13)
- ENFORCER Bed Bug Killer, Aerosol, 14 oz. (EBBK14)
- TARPS NOW 5 ft x 7 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0507)
- IK SPRAYERS IK Metal/INOX Collar Seal (838113141)
- PATIOPLUS Safari Fire Pit (PA117261)
- GARDENCONTROL Metal Fire Bowl with Legs, Black - Large (GA2659138)
- VINTIQUEWISE Outdoor Beige Clay Chimenea Scribbled Design Fire Pit with Metal Stand (QI004351)
- MOBILIARIO Automatic Blower for SR30, BF30 Series, White (MO1721438)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- B & K LOG RACK COVER BLACK 48"" (15213)
- BLUE FLAME Lighter Gaslog Angle (LLA.1626.NG)
- Patioplus Outdoor Fireplaces, Fire Pits & Accessories