Shop All Grill Accessories
Patioplus
80064A Propane Level Indicator
Mfr # PA32556
Zoro # G103737213
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA32556
- Zoro # G103737213
- UPC # 654204006797
- Country of Origin China
- Category Grill Accessories
Description
Features
- Material: Brass
- Product Type: Grill Indicator Gauge
- Assembled Height: 2-1/4 in.
- Assembled Depth: 4-1/4 in.
- Assembled Width: 1-3/4 in.
- Indicates the level of propane remaining in the tank through a color range gauge
- Indicator has a QCC1 female quick fitting and QCC1 male end like most propane tanks
- An internal check valve shuts off the flow of gas from the tank when you disconnect the hose from the gauge
- Can be used on all 2 lb. / 3 lb. propane tanks with QCC- Type 1 connections
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor (632576)
- MTD MTD, Hi-Lift 23.25", Blade (942-04244A)
- MAKITA 14" Saw Chain, 3/8” LP, .043” (E-00228)
- KOHLER O-Ring, Yellow, Valve Cover (24 153 30-S)
- PATIOPLUS Tumbleweeds Clay Fire Starter, 3 in. (PA3300605)
- GRILL MARK Plastic Burger Press (40231ACE)
- HOLLAND BAR STOOL CO 72" Tennessee Grill Cover (GC72Tennes)
- HOLLAND BAR STOOL CO 60" Michigan Grill Cover (GC60MichUn)
- OLD SMOKEY Top Grill 13In Repl Os (#14 TG)
- HASTINGS HOME 16-piece Hastings Home Grill Set Stainless Steel BBQ Accessory Kit with Tongs, Skewers, Spatula, Case (271185FCX)
- CLASSIC ACCESSORIES Island BBQ Grill Top Cover, X-Small (55-340-361501-00)
- Patioplus Grill Accessories