Patioplus

8 ft X 16 ft Tarp, Brown/Green


product price: $37.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Brown/Green
  • Tarp Finished Length 8 ft
  • Tarp Finished Width 16 ft
  • Grommet Spacing 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Patioplus
  • MFR # PA4821
  • Zoro # G403901222
  • UPC #
    657248147754
  • Country of Origin China
  • Category Tarps

Dimensions

Finished Size 8 ft X 16 ft
Tarp Finished Length 8 ft
Tarp Finished Width 16 ft

Details

Color Brown/Green
Item Tarp
Grommet Spacing 36 in

Description

  • Tarp
  • Reversible
  • 5 mil
  • 10 x 8 cross weave
  • High strength rust resistant grommets on each corner and approximately every 3'
  • Brown and Green
  • 8' x 16'
  • Length: 20
  • Width: 17
  • Height: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.