Shop All Hydraulic Quick Couplers
Patioplus
75129 0.37 in. 4200 PSI Female Socket Quick Coupler
Mfr # PA154516
Zoro # G510608939
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA154516
- Zoro # G510608939
- UPC # 654204828771
- Country of Origin China
- Category Hydraulic Quick Couplers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 90L Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (090LT34FH6520)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPC-20-16-F)
- ALLEN TOOL CO T-Post Puller Tool and Handyman Jacks (ALLEN TOOL 1 CARDED)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06ANP01, Pressure Line, 6 micron (ZX-HP3202A06ANP01)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP-E47)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4050-6P)
- EATON AEROQUIP Dust Cap, 1", Push On, Vinyl (5657-16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/8"-18 Thread Size (SVHC6-6M)
- SHINN FU CO OF AMERICA Coupler (B69478)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 1 in x 1-11-1/2 Nominal, Quick-Connect x Female N (8WF8-B)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- Patioplus Hydraulic Quick Couplers