Shop All Door Bolt Locks
Patioplus
7 in. Zinc Flush Bolt
Mfr # PA696846
Zoro # G203977915
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA696846
- Zoro # G203977915
- UPC # 723902239834
- Country of Origin China
- Category Door Bolt Locks
Description
is the architectural hardware with a proven record for exceptional service and quality. Our inventories are the largest selection of architectural and door hardware in over nine fine finishes made from solid brass, zinc, aluminum, steel and stainless steel.
Features- Flush Bolt
- Finish: Polished Brass
- Material: Zinc
- Size: 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4ASTK626)
- CAMPBELL CHAIN & FITTINGS Campbell 5/8 in. D X 3-1/16 in. L Polished Bronze Bolt Snap 40 lb (T7625614)
- ABUS Abus: 75IB/40HB40 B Rust Free Weatherproof Padlock KA (ABS-75139-KA)
- HOMEPAGE Slide Bolt Door & Gate Latches; Black (HO418798)
- VON DUPRIN Mortise Lock (7500 US19)
- IVES COMMERCIAL Solid Brass Dutch Door Bolt Satin Chrome Finish (054B26D)
- DELTANA 39 Length Flush Bolt Extension Rod Brushed Stainless (39EXTROD)
- SCHLAGE RESIDENTIAL F80 FLA 605 RH Tubular Lock (F80 FLA 605 RH KD)
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- Patioplus Door Guards and Bolts