Shop All Door Latch Bolts
Patioplus
6 in. Surface Bolt with 3 Strikes; Oil Rubbed Bronze
Mfr # PA1631454
Zoro # G003977351
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA1631454
- Zoro # G003977351
- UPC # 752516118341
- Country of Origin China
- Category Door Latch Bolts
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Surface Bolt with 3 Strikes
- Lip, Mortise and Angle Strikes Included for Installation On Side, Bottom or Top of Door
- Screws Included
- Solid Forged Brass
- Projection From Bracket When Thrown: 1-9/16'
- Design Surface Bolt
- Finish Oil Rubbed Bronze
- Series Solid Brass
- Strike Lip, Mortise, Angle Strikes
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- M-D M-D TH393 Adjustable Alum & Hardwood Sill - Inswing, 76281, 72", Silver (76281)
- SARGENT 6270HN 6 Pin Key Blank with HN Keyway (6270HN)
- PRIME-LINE Nylon Drawer Track Back Plate 2 Pack (R 7143)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 6" (6SBCS5)
- HAGER Flush Bolts (291D US32)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Black 2" (2SBCS19)
- NATIONAL HARDWARE BARREL BOLT ZN PLT2-1/2"" (N151-449)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 HD Zinc Barrel Bolt (N162-370)
- Patioplus Door Locks and Deadbolts