Shop All Letters and Numbers
Patioplus
6 in. House Numbers; Satin Nickel - Solid Brass
Mfr # PA575206
Zoro # G103977589
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA575206
- Zoro # G103977589
- UPC # 723902227077
- Country of Origin China
- Category Letters and Numbers
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Solid Brass
- Size: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Emergency Eye Wash Safety Station, 1 Bot (F24865-0000)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, M, 1 PR (RWG558M)
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Orange, Size L (8376K)
- HY-KO 4In Black Plastic Number 7, 10PK (A10297)
- HY-KO 2In Black/White Letters/Symbols, 10PK (A02071)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Special Character Hyphen 1 pc, 6PK (840548)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Floating House Number, 6, No. 3, Flat Black (HNF6-3 FBL)
- HY-KO Number House 1 Alum 4.5In Blk (DC-5/1)
- Patioplus Letters and Numbers