Shop All Sliding Door Edge Pulls
Patioplus
4.25 in. Thin Edge Pulls; Satin Nickel - Solid
Mfr # PA927111
Zoro # G203729033
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA927111
- Zoro # G203729033
- UPC # 746591447366
- Country of Origin China
- Category Sliding Door Edge Pulls
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Install On Surface Edge Of Sliding and Pocket Doors
- 5-5/8" x 1/4" and 1" Depth
- Packed With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Solid Brass
- Case Quantity: 20
- Dimension: 4.5 x 1 x .3125 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE 26 BIT WEIGAND READER WEATHERPRF PROX US GANG (ROS-AY-H12C)
- STRYBUC .140 Solid Spline Foam Black (66-30)
- DELTANA Square Heavy Duty Flush Pull Antique Brass 2-3/4" (FPS234U5)
- MSI Water Color Grigio Bullnose 3.5 In. X 24 In. Glazed Porcelain Wall Tile, 12PK (ZOR-PT-TR-0172)
- DELTANA Edge Pull, 4" Brushed Brass (EP475U4)
- BALDWIN Estate Lifetime Brass Edge Pulls (0465.003)
- BALDWIN Estate Lifetime Bright Nickel Edge Pulls (0465.055)
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Brass (EPT425U3)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Black (EP6125U19)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- Patioplus Pocket & Sliding Door Hardware