Patioplus

4 in. Edge Pull; Bright Chrome - Solid


product price: $23.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.

Features
  • Use On Sliding Doors and Pocket Doors
  • 4" x 3/4" and 1-5/8" Deep
  • Packed With Mounting Hardware
  • Limited 1 Year Mechanical and 1 Year Finish Warranty
Specifications
  • Color: Bright Chrome
  • Material: Solid Brass
  • Case Quantity: 20
  • Dimension: 4 x .75 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.