Shop All Door Stops
Patioplus
3.75 in. Heavy Duty Baseboard Door Bumper; Satin Nickel - Steel
Mfr # PA560853
Zoro # G604067635
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA560853
- Zoro # G604067635
- UPC # 723902227534
- Country of Origin China
- Category Door Stops
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Steel
- Size: 3.75 in.
- Case Quantity: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 12" L, 12" W (ZUSAG1/16-12x12)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- ZORO SELECT Lever w/Lock, Medium Duty, 19 Series (5TUN3)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- PATIOPLUS Magnetic Dome Stop, Bright Stainless Steel - Stainless Steel (PA2667122)
- PATIOPLUS Wall Mount Bumper, Black - Solid (PA2667123)
- PATIOPLUS Half Dome Door Stop; Oil Rubbed Bronze (PA1631447)
- PATIOPLUS 2 in. Cylinder Floor Bumper, Satin Brass (PA2063872)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- IVES 1-9/16" x 25-1/2" Spring Chain Stop, US26D (CS115 US26D 25-1/2 IN)
- Patioplus Door Stops & Holders