Shop All Door Stops
Patioplus
3 in. Baseboard Door Bumper; Oil Rubbed Bronze - Zinc Die-Cast - 30 Case
Mfr # PA696652
Zoro # G304031912
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA696652
- Zoro # G304031912
- UPC # 723902228043
- Country of Origin China
- Category Door Stops
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 3" Baseboard Door Bumper, Zinc Die-Cast
- Individually Packaged
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Zinc Die-Cast
- Size: 3 in.
- Case Quantity: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDN)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- GENESIS Gs08-0675Md10-094 Gas Spring (GSS 6375UA)
- MIDWEST FASTENER 19/32" x 0.054" x 1" 18-8 Stainless Steel Compression Springs 3PK (38793)
- PATIOPLUS Magnetic Dome Stop, Bright Stainless Steel - Stainless Steel (PA2667122)
- PATIOPLUS Half Dome Door Stop; Oil Rubbed Bronze (PA1631447)
- PATIOPLUS Wall Mount Bumper, Black - Solid (PA2667123)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- PATIOPLUS 2 in. Cylinder Floor Bumper, Satin Brass (PA2063872)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- Patioplus Door Accessories