Shop All Shears, Pruners & Loppers
Patioplus
26 cu. ft. Pro Lawn Sweeper
Mfr # PA113092
Zoro # G804041022
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA113092
- Zoro # G804041022
- UPC # 654204543001
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Industry leading super capacity 26 cubic foot heavy-duty collector bag and an extra wide 50" sweeping path allowing you to get your lawn care done faster than ever. Exclusive patented spiral brush sweeps more efficiently than standard sweepers and puts less stress on gears for longer life. Hopper easily empties by pulling rope from the seat of your tractor.
Features- 11 in. spiraled polypropylene brushes.
- 4.5 to 1 brush to wheel turning ratio.
- Extra wide 9 in. chute prevents clogging.
- Collapsible hopper removes completely for quick and compact storage.
- Sealed ball bearings on brush axle.
- 5-position hitch adjustment allows custom fit to all tractor brands.
- Hitch pin included.
- Size - 50 in.
- Item Weight - 102.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Trap, 16" L, Silver (tt-sp10)
- AFTERMARKET Water Pump Fits Allis Chalmers, Hinomoto (72098575)
- TEEJET TEEJET 80° Extended-Range Flat Spray Nozzle (XR8005VS)
- FIMCO Sprayer Tanks and Replacement Parts (5058188)
- SHERRILL INC. Silky Bigboy 2000 Folding Saw, 360MM, Extra Large Teeth (356-36)
- WETSEL Wetsel 403750 Corona Comfort Trowel Model CT3010 (403750)
- WOODLAND TOOLS FOLDNG PRUNING SAW 11.8in. (06-5003-100)
- CORONA TOOLS Bypass Pruner, 8 3/4 In. (BP 3180D)
- GARDENCARE Small Rotating Professional Pruner 8Inch Cut 725Inch Long (GA146627)
- ARS Telescoping Pruner Replacement Spring (SPLA101)
- FELCO Felco Leather Pruner Holster (FELCO 912)
- Patioplus Shears, Pruners & Loppers