Shop All Door Pulls
Patioplus
2.5 x 1.87 in. Flush Ring Pull; Oil Rubbed Bronze - Solid
Mfr # PA829680
Zoro # G903695133
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA829680
- Zoro # G903695133
- UPC # 753153388173
- Country of Origin China
- Category Door Pulls
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 1" Ring Pull Opening
- Use When Flush Installation Is Essential
- Constructed to Optimize Strength and Durability
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Case Quantity: 20
- Dimension: 2.5 x 1.875 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG TIE Simpson StrongTie APVA 105 in H X 105 in W X 5 in D Steel Inside L Strap Brace (APVL6)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- HEATH-ZENITH Wireless Pb Metl Blk/Sn (SL-7303-03)
- QUIET GLIDE Black Recessed Door Pull (NT.FP4X134.08)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- NATIONAL HARDWARE PULL HANDLE SATIN 12""H (N700-101)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- EMTEK Satin Brass Pull 86266US4 (86266US4)
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- Patioplus Door Pulls