Shop All Door Pulls
Patioplus
2.5 x 1.87 in. Flush Ring Pull; Black - Solid
Mfr # PA831488
Zoro # G703695265
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA831488
- Zoro # G703695265
- UPC # 753153388197
- Country of Origin China
- Category Door Pulls
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 1" Ring Pull Opening
- Use When Flush Installation Is Essential
- Constructed to Optimize Strength and Durability
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Black
- Material: Solid Brass
- Case Quantity: 20
- Dimension: 2.5 x 1.875 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hinge (095KF3030F00)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- MAKE-2-FIT Screen Spline .180 Blk 25 Ft (P 7524)
- BRINKS Keyed Different Padlock, Laminated Steel, 60mm, High Security (172-60091)
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Double-Sided, Flat Black (PL-2RD48 FBL)
- NATIONAL HARDWARE SPEAR PULL BLK 10.3/32""L (N109-016)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- EMTEK Oil Rubbed Bronze Pull, 2201US10B (2201US10B)
- PRIME-LINE BRS Pock DR LockPull (N 6771)
- Patioplus Door Surface Protection