Shop All Door Stops
Patioplus
2.5 in. Diameter Wall Mount Convex Flush Bumper; Oil Rubbed Bronze - Steel
Mfr # PA569677
Zoro # G603977898
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA569677
- Zoro # G603977898
- UPC # 723902227893
- Country of Origin China
- Category Door Stops
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 1" Tall and 2-1/2" Diameter
- Convex Bumper
- Packed With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Steel
- Size: 2.5 in.
- Case Quantity: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Sliding Door Edge Pull (230B26D)
- GARLOCK Gasket, Ring, 2 1/2 In, Metal, Yellow (C000502501)
- ZORO SELECT Raised Face Silicone Flange Gasket for 2" Pipe, 1/8" T, #150 (BULK-FG-1447)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA-10G105)
- PATIOPLUS 2 in. Cylinder Floor Bumper, Satin Brass (PA2063872)
- PATIOPLUS Wall Mount Bumper, Black - Solid (PA2667123)
- PATIOPLUS Magnetic Dome Stop, Bright Stainless Steel - Stainless Steel (PA2667122)
- PATIOPLUS 1 in. Diameter Flush BumperOil Rubbed Bronze Solid (PA560858)
- ZORO SELECT Spring Door Stop, Steel, 15/16"H x 1"W (1RCT2)
- IVES Security Door Stops, Steel, Black, 3-1/2"H x 2"W (FS18L)
- ABH Stainless steel over head door Friction Concealed Mount Heavy Duty 36” - 39-15/16” (ABH-1033-36-US32D)
- Patioplus Door Stops & Holders