Shop All Garden Hoses
Patioplus
2398110 Reeleasy 125 in. Antique Bronze Finish Aluminum Wall Mount Hose Reel
Mfr # PA30184
Zoro # G003922252
original price:
$143.99
14% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA30184
- Zoro # G003922252
- UPC # 657248298791
- Country of Origin China
- Category Garden Hoses
Description
Features
- Reeleasy 125 in. Antique bronze finish aluminum wall mount hose reel
- Neverleak aluminum water system
- Corrosion resistant aluminum construction
- Easy spin crank handled
- Holds up to 125 ft. Of 5/8 in. Diameter hose
- Includes leader hose, convenient storage tray.
- Dimension - 19.16 x 14.97 x 15.88 in.
- Item weight - 14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- P3 INTERNATIONAL Underhood Animal Chaser (P7825)
- MTD Grassbag Asm 21 T (964-05150)
- MI-T-M O-Ring, 25-0189 (25-0189)
- LANDSCAPERS SELECT Leader Hose 5/8In X 15Ft (GH-03)
- CONTINENTAL Water/Garden Hose (CWR058-100MF)
- JACKSON PROFESSIONAL TOOLS 5/8 X 75' Pro-flow HD Professional Garden Hose (4003700)
- LEGACY FLEXILLA GS FLEXZLA HOSE SWVL 5/8X25 (HFZG525YWS)
- CONTINENTAL Water/Garden Leader Hose (CWH058-12MF)
- FLEXZILLA Colors SwivelGrip Garden Hose, 5/8" x 50 (HFZC550TCS-E)
- FISKARS Gilmour Flexogen 5/8 in. D X 25 ft. L Heavy Duty Garden Hose Green (864251-1016)
- Patioplus Watering & Irrigation