Shop All Garden Hoes
Patioplus
1860600 Southern Meadow Blackland Hoe
Mfr # PA135755
Zoro # G804106936
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA135755
- Zoro # G804106936
- UPC # 654204695564
- Country of Origin China
- Category Garden Hoes
Description
Features
- Southern Meadow.
- Blackland Hoe.
- Size - 7 x 3.5 in.
- Forged Steel Head.
- Handle Size - 60 in.
- 7/16 in. Diameter Goose neck Socket.
- Replacement Handle.
- Dimension - 11.47 x 1.7 x 1.3 in.
- Item Weight - 2.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Boa Aluminum Fire Table (9102)
- ACTIVE AQUA Air Pump, 4 Outlets, 6W, 15 (AAPA15L)
- COLORBACK 1 Gal. Brown Mulch Color Covering up to 12,800 sq. ft. (192101)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- PATIOPLUS Dewit Dutch Long Handle Push Hoe (PA3239624)
- PATIOPLUS 163118500 Weeding Hoe 2 Pronged (PA2670506)
- PATIOPLUS Dewit Junior Kids Double Hoe (PA571980)
- PATIOPLUS Dewit Japanese Hand Hoe Left Hand (PA571978)
- PATIOPLUS Dewit Ninja Onion Hoe (PA571977)
- PATIOPLUS Dewit Japanese Hand Hoe Right Hand (PA696954)
- BULLY TOOLS Mason Hoe, Long Fiberglass Handle (92360)
- Patioplus Garden Hoes