Shop All Shovels and Scoops
Patioplus
165117200 No. 12 Poly Grain Scoop
Mfr # PA29680
Zoro # G804107568
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA29680
- Zoro # G804107568
- UPC # 657248293758
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Grain Scoop |
Blade Type | Scoop |
Description
Features
- Poly Grain Scoop.
- Size - 12 in.
- Blade Size - 14.5 x 18 in.
- Wood Handle With Poly Ergo D-Grip.
- Replacement Handle.
- Dimension - 48 x 13.5 x 1.42 in.
- Item Weight - 3.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Natural Granite Appearance, Large, Lightweight (2185-1)
- BILLY GOAT Replacement Filter, Use With QV Series (831226)
- HAWTHORNE Gro Pro Grow Bag 3Gal (HGC725315)
- JAGUAR Rodenticide, Red Chunks, 18 lb. Pail (31418)
- PATIOPLUS Alum Sport Utility Shovel - Orange (PA1808279)
- PATIOPLUS Dewit Junior Kids Shovel with T-Handle (PA947330)
- PATIOPLUS Transplanter Shovel, Tempered Steel Head (PA1648031)
- REMCO Not Applicable Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Pink (69811)
- AMES Round Point Shovel (2584300)
- TIMBER TUFF Tree Planting Dibble (TMW-73)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- Patioplus Shovels and Scoops