Patioplus

163320 1.75 in. D Bi-Fold Door Knob In Satin nickel plated


product price: $32.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Finish: Satin Nickel
  • Material: Die-Cast
  • Product Type: Bi-Fold Door Knob
  • Number in Package: 1
  • Commercial or Residential: Commercial and Residential
  • Hardware Included: Yes
  • Indoor and Outdoor: Indoor and Outdoor
  • Drill Resistant: No
  • Number of Keys Included: 2
  • Faceplate Material: Aluminum
  • Knob or Lever Cross Bore Diameter: 1 3/4 in.
  • ADA Compliant: No
  • Knob Style: Knob
  • Knob or Lever Bore Hole Diameter: 1 3/4 in.
  • Contents: 1 knob; installation screw
  • Description: 1-3/4 in. knob, diecast zinc, plated finish, wide base prevents hollow door crush; large diameter allows easy gripping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.