Shop All Tarps
Patioplus
16 ft x 100 ft Clear, Plastic
Mfr # PA107179
Zoro # G803949183
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 16 ft x 100 ft
- Color Clear
- Tarp Material Plastic
- Tarp Finished Length 16 ft
- Tarp Finished Width 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft x 100 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 100 ft |
Details
Color | Clear |
Tarp Material | Plastic |
Description
Features
- Tough, seamless plastic for tough jobs in construction and agriculture.
- Full weight with thickness marked on each rigid-core roll to meet building code specifications, complies with astm d-4397-84.
- Thickness - 6 mil.
- Color - Clear.
- Size - 16 in. W x 100 ft. L.
- Item weight - 47.25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- DARE Electric Fence Taps (DPT 3-4/10)
- DOGIPOT 10 gal. Green Aluminum Round Pet Waste Container (1003-L)
- ORTHO Wand&Shut-Off Repair Kit (184349)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-12X20)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ59)
- PROTARP 50 ft x 100 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X100)
- Patioplus Tarps