Shop All Door Wedges
Patioplus
1.5 in. Baseboard Door Bumper; Oil Rubbed Bronze - Solid
Mfr # PA948409
Zoro # G603977775
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA948409
- Zoro # G603977775
- UPC # 746591447304
- Country of Origin China
- Category Door Wedges
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 1 1/2" Baseboard Door Bumper
- Individually Packaged
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Size: 1.5 in.
- Case Quantity: 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2424)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Black (1701FBPSBC)
- EKENA MILLWORK WM48 - 3 3/8"H x 2 1/2"P x 4 1/4"F x 96"L Crown Moulding, PVC (WM48X96SWPV)
- DELTANA Floor Door Bumper 2-7/8" Satin Chrome (FDB278U26D)
- EMTEK French Antique Brass Stop, 2241US7 (2241US7)
- KWIKSET Thick Door Screw Pack for Single Cylinde (81691-004)
- ZORO SELECT Door Wedge, Brown, 4-3/4 In. L (1XNN7)
- DELTANA Flush Bumper 1" Diameter Lifetime Brass (WB100CR003)
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- LCN Aluminum Armature SEM7820825 (SEM7820825AL)
- Patioplus Door Stops & Holders