Shop All Shovels and Scoops
Patioplus
13.5 in. Ergo Gel Grip Hand Transplanter
Mfr # PA771970
Zoro # G004149214
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA771970
- Zoro # G004149214
- UPC # 723902749456
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Transplanter Shovel |
Blade Type | Garden Spade |
Description
The ergo gel grip hand transplanter is used for planting seeds and transplanting seedlings into planters or small beds. The tool head includes a measurement scale to guide you in creating depth levels for planting. The tool can also be used for dividing and transplanting perennials. The transplanter features an ergonomic handle design with a soft gel-grip insert that cushions the hand and provides maximum comfort. The blade is made of strong stainless steel for the most durability. Great for gardening in tight spaces, as well as open gardens.
Features- Great for gardening in tight spaces, as well as open gardens
- For planting seeds and transplanting seedlings into planters or small beds
- Measurement scale on head to guide you in creating depth levels for planting
- Convenient hole for hanging
- Grip includes gel insert
- Polypropylene and tpe grip
- Stainless steel transplanter head
- Material: Steel
- Finish: Chrome
- Dimension: 13.5 x 2.5 x 2"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pre-Cleaner/Element (63 083 12-S)
- BIRCHWOOD CASEY Looped Handle Nylon Pistol Brushes, .40/ (BC-41211)
- DB ELECTRICAL Complete Tractor Tedder Tire For Universal Products GTS3RIB (3008-2013)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT7)
- PATIOPLUS Alum Sport Utility Shovel - Orange (PA1808279)
- PATIOPLUS Dewit Junior Kids Shovel with T-Handle (PA947330)
- PATIOPLUS Transplanter Shovel, Tempered Steel Head (PA1648031)
- STRUCTRON #2 14 ga Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- STRUCTRON Trenching Shovel, 14 ga. Steel Blade, 48 in L Premium Fiberglass Handle (89184)
- AMES #2 Irrigating Shovel (40104)
- AMES Razorback LHRP Shovel (2593600)
- Patioplus Shovels and Scoops