Shop All Tarps
Patioplus
12 ft x 14 ft Tarp, Olive Drab
Mfr # PA72196
Zoro # G403774536
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Finished Length 12 ft
- Tarp Finished Width 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft x 14 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 14 ft |
Details
Color | Olive Drab |
Item | Tarp |
Description
Features
- Heavyweight 10 oz. canvas.
- Water repellent, breathable fabric.
- Reinforced grommets.
- Double-stitched.
- Each piece polybagged with colorful insert sheet.
- Color - Olive Drab.
- Size - 12 x 14 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES #12 Grain Scoop, Aluminum (2681200)
- KOHLER Kit Muffler (12 786 18-S)
- DB ELECTRICAL NEW Injector Seal Kit for Ford New Holland Tractor - C5NE9F596A (1103-3199)
- FOUNTAIN CELLAR Fountain Cellar FCT006 Cadono Metal Leaves Tabletop Fountain (FCT006)
- PATIOPLUS 16 ft x 24 ft Tarp, Brown/Green (PA2595224)
- PATIOPLUS 5 ft x 7 ft Tarp, Brown/Green (PA649089)
- PATIOPLUS 8 ft X 16 ft Tarp, Brown/Green (PA4821)
- PATIOPLUS 5 ft x 7 ft Tarp, Olive Drab (PA72198)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-40X60)
- X1 TOOLS 20 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-1220)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, White (W2030)
- Patioplus Tarps