Shop All Flags
Patioplus
11 x 15 in. Breast Cancer Battle Flag Garden Size Flag
Mfr # PA631229
Zoro # G303710771
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- The Garden size flag is made from a 100% polyester material.
- Two pieces of material have been sewn together to form a double sided flag. This allows the text and image to be seen the same from both sides.
- This flag is fade resistant and weather proof
- Design - Breast Cancer Battle Flag
- Dimension - 11 x 0.01 x 15 in.
- Item Weight - 0.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- ZORO SELECT Roof (TT11C546RFG)
- WALEX Walex BIO-31112 Bio-Active Septic Tank Drop Ins - 12 Pack (BIOSP1)
- SUPER SEAL Pail Ice and Snow Melt, 30 lb. (53270)
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- PATIOPLUS 28 x 40 in. Samoyed House Size Canvas Flag (PA55217)
- PATIOPLUS Feeding the Shetland Horse Flag Canvas House Size (PA720225)
- PATIOPLUS USA American Flag Chihuahua Flag Garden Size (PA2554926)
- PATIOPLUS Bernese Mountain Dog Thanksgiving Canvas House Flag (PA2557715)
- PATIOPLUS 11 x 15 in. Schnauzer Winter Snowflakes Holiday Flag Garden Size (PA55264)
- POST-IT FLAG, 1/2"", 140CT, STANDARD PK (MMM6834)
- Patioplus Flags, Banners & Accessories