Shop All Door Silencers
Patioplus
0.87 in. Shutter Bar - Door Latch; Lifetime Brass - Solid Brass
Mfr # PA947253
Zoro # G604031674
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patioplus
- MFR # PA947253
- Zoro # G604031674
- UPC # 746591445096
- Country of Origin China
- Category Door Silencers
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Designed to Latch Shutters Together
- Applicable For Furniture With Small Doors
- Package With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Lifetime Brass
- Material: Solid Brass
- Size: 0.875 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack) (DLADMWS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- STERLING SEAL & SUPPLY 240 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A240X250)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- PATIOPLUS 0.87 in. Shutter Bar - Door Latch; Bright Chrome - Solid Brass (PA927117)
- ZORO SELECT Door Silencer, Pk10 (4JG85)
- STRYBUC Door Silencer (19-134)
- TRIMCO Grey Wood Door Silencers Grey (1229B.0)
- TRIMCO Grey Metal Door Silencers Grey (1229A.0)
- ROCKWOOD Door Silencer, Rubber, Gray, 3/4"H x 3/8"W, PK.100 (609.GRAY)
- ROCKWOOD Door Silencer, Rubber, clear, 1/8"H, PK.300 (608CA.CLEAR)
- Patioplus Door Accessories