Shop All Grill Accessories
Patioplus
00335TVGD Cedar Plank; 2 Pack
Mfr # PA571747
Zoro # G103713132
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patioplus
- MFR # PA571747
- Zoro # G103713132
- UPC # 723902350171
- Country of Origin China
- Category Grill Accessories
Description
Features
- Grill zone cedar plank
- Size- 11.75 x 5.5 in. per plank
- Approximately 5/16in. To 3/8 in. thick
- 2 pack
- Dimension - 0.75 x 11.75 x 5.5 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GARDEN PRODUCTS, LLC 6Pk 5" Rnd Peat Pot (JP506)
- SEACHOICE Brass Hose Nozzle With Adjustable Spray Locking Lever (79631)
- ESPOMA Organic Tomatoes 1-3-1 Plant Fertilizer 16 oz (TOPF16)
- SUNCASTRP 18 Snow ShovelPusher (SC3850)
- PATIOPLUS Tumbleweeds Clay Fire Starter, 3 in. (PA3300605)
- OKLAHOMA JOES Griddle Grate Insert (1996977P04)
- COWBOY CHARCOAL Southrn Lump Charcoal18# (13518)
- CAMCO PIGTAIL PROP HOSE CONN 36IN, CCSAUS, CLAMSHELL (59173)
- BACKYARD PRO LPGRD48 Roll Dome for LPG48 Grill (554LPGRD48)
- GRILL MARK BBQ FORKS 32"" 2PC (15018)
- BACKYARD PRO Charcoal Pan for Charcoal / Wood Smokers (554SMOKRP21)
- Patioplus Grill Accessories