Shop All Patio Umbrellas
Patio Master
Patio Master 245768 9 ft. Four Seasons Courtyard Beaumont Market Umbrella - Dark Espresso
Mfr # 245768
Zoro # G703957059
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Master
- MFR # 245768
- Zoro # G703957059
- UPC # 50874077677
- Country of Origin China
- Category Patio Umbrellas
Description
Features
- Olefin done in a casual denim
- Rust resistant aluminum pole
- Fabric is uv protected for 1,000 hours
- For use with matching swivel rockers, dining chair, dining tables, and umbrella base
- Finish: Dark Espresso
- Design: Beaumont
- Size: 9 ft.
- Dimension: 104.72" x 104.72" x 96.85"
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET SWINGN SAFARI DOG TOY22"" (22376)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- ROUNDUP Roundup 5105010 40 oz. Weed & Grass Killer Plus (147895)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Forest Green (194061021613)
- US WEIGHT Black Classic Resin Umbrella Base (FUB1BERET)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- LIVING ACCENTS 9 ft. Tiltable Royal Blue Market Umbrella (UM90BKOBD34RB)
- NATURE SPRING Garden Stones-500 Count Glow in the Dark Solar Pathway Pebble Lights by Nature Spring (Green) (300052BIC)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.38" H, Sunbrella Fabric, Sunflower Yellow (194061039229)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Olefin Fabric, Frost Blue (194061005866)
- Patio Master Patio Furniture