Shop All Furniture Glides
Patio Master
Patio Master 002 1.5 in. Leg Cap; 4 Pack
Mfr # 160824
Zoro # G603915531
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Master
- MFR # 160824
- Zoro # G603915531
- Country of Origin China
- Category Furniture Glides
Description
Features
- 1.5 in. leg cap.
- For patio furniture.
- Place these on the feet of the table or chair legs to protect the floor/deck.
- Durable plastic construction.
- Stain resistant.
- It will fit most 1.5 in. legs.
- 4 pack.
- Dimension - 1.8 x 1.8 x 1.8 in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS Wall Mounted Coat and Hat Hook (coat_hat_hook)
- NATIONAL HARDWARE Magnetic Door Stop (N328-195)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A53JD ORB 626)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- RICHELIEU AMERICA Richelieu America 238239 2 in. Plastic Clear Umbrella Ring Cap Set (238239)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 16 (CCC-BELL-GLIDE-SET-OF-16)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- MASTER CASTER Furniture Glide, Self-Stick, Rd, 2-1/4", PK4 (87003)
- Patio Master Leveling Feet & Pads