Shop All Landscape Lighting
Patio Living
Patio Living 68100 Black Single White Globe Planter Lamp
Mfr # 68100
Zoro # G103962219
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Living
- MFR # 68100
- Zoro # G103962219
- UPC # 833353681004
- Country of Origin China
- Category Landscape Lighting
Description
Patio Living Concepts Co. strives to provide the finest quality leisure and lighting products at globally competitive prices through innovative designs, excellent worldwide sourcing and quality assurance engineering. PLC's management has over 38 years of experience in product design and engineering in the lighting industry. We incorporate aesthetics, function, and quality starting from the initial design phase. Our design and engineering team balance these parameters with requirements for reliability, safety and durability. PLC Co. excels in creative product design: The PLC design team has been awarded numerous patents as a result of these innovations. Design inspired in the Italian Renaissance these portable globe style patio lamp features large 12in diameter acrylic globe and all resin construction with molded in color. Two level dimming on-off switch and a 10ft cord and plug. Takes 1 - 100 watt medium base bulb max. 80in Tall 21in dia. Resin planter base. Black texture body finish with white globe and iron colored resin planter base. Pictured in White with granite color planter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm (32ZN12)
- STREAMLIGHT Ring Holder For Stinger Series (STL75906)
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- DABMAR LIGHTING Dabmar Lighting LV625-B Cast Aluminum In-Ground Well Light with Eyelid; Black (LV625-B)
- LIVING ACCENTS Pathway Light Led 1.2W (A-LVPMD-75)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- S.M. ARNOLD SPOT DETAIL PAD STARTER KIT (AR85-948)
- DABMAR LIGHTING Dabmar Lighting LV216-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV216-VG)
- DABMAR LIGHTING Fixture, Post Top, Aluminum (GM653-100-BZ-MT)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- Patio Living Landscape Lighting