Shop All Candles
Patio Essentials
Patio Essentials 7798325 Mason Jar Candle Solid for Flying Insects; 19.4 oz - Case of 6
Mfr # 7798325
Zoro # G003978860
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Essentials
- MFR # 7798325
- Zoro # G003978860
- UPC # 811381024000
- Country of Origin Unknown
- Category Candles
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Mason Jar Candle Solid for Flying Insects, 19.4 oz - Case of 6
- Case of 6
- Organic: No
- Product Form: Solid
- Pest Type: Flying Insects
- Container Size: 19.4 oz. Active Ingredient: Citronella Oil
- Ready to Use: Yes
- Refillable: No
- Weight: 16.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-TP-GG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- BAXTON STUDIO Claudia Hollywood Regency Glamour Style Mirrored Nightstand (136-7482)
- PATIO ESSENTIALS Patio Essentials 22500 10 oz Citronella Candle Mason Jar - Green; Red & Blue (7437627)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- CREATIVE CONVERTING 339949 Gold inHappy Birthday!in Candle Pick Set, 14 Pieces (286BCNDLHBGD)
- JECO 1.75 in. White Floating Candles, 288PK (CFZ-001)
- JECO Jeco CPC-3609 3 x 6 in. Tritone Scented Pillar Candle; Orange & Rust (CPC-3609)
- CREATIVE CONVERTING 104204 3in Green in4in Birthday Candle with Yellow Balloon (286BCNDLBLN4)
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- Patio Essentials Candles