Shop All Candles
Patio Essentials
Patio Essentials 7798309 5 Wick Candle Solid for Flying Insects; 50 oz
Mfr # 7798309
Zoro # G803978817
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Essentials
- MFR # 7798309
- Zoro # G803978817
- UPC # 811381024888
- Country of Origin Unknown
- Category Candles
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Organic: No
- Product Form: Solid
- Pest Type: Flying Insects
- Container Size: 50 oz.
- Ready to Use: Yes
- Refillable: No
- Active Ingredient: Citronella Oil
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- PATIO ESSENTIALS Patio Essentials 22500 10 oz Citronella Candle Mason Jar - Green; Red & Blue (7437627)
- MRS. MEYERS CLEAN DAY Clean Day Cream Basil Scent Soy Candle 7.2 oz (44116)
- LAMPLIGHT FARMS Lamplight Farms 231286 17 oz Sea Citro Bucket - Ivory; Coral & Blue (231286)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- VASER DESIGNS 2 x 3 in. Brown Pillar Candle Boxes - Pack of 24 (VA1081244)
- JT EATON CITRONELLA CANDLE PNEAPL (18P-PP)
- CREATIVE CONVERTING 100118 Assorted Primary Color, Happy Birthday!, Candle Pick Set, 14 Pieces (286BCNDLHB)
- Patio Essentials Candles