Shop All Insect Killers
Patio Essentials
Patio Essentials 60923 Mosquito Repellent Tea Light Candle
Mfr # 7437635
Zoro # G804109494
original price:
$27.29
10% off
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Patio Essentials
- MFR # 7437635
- Zoro # G804109494
- UPC # 815094012941
- Country of Origin China
- Category Insect Killers
Description
Features
- Active Ingredient: Citronella Oil
- Product Type: Candle
- Container Size: 18 pk
- Pest Type: Mosquitoes & Other Flying Insects
- Ready to Use: Yes
- Number in Package: 18 pk
- Product State: Wax
- 3% citronella. Citronella comfort shield. Repels mosquitoes and other flying insects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston Bruins Inflatable Mascot (803-100-M)
- GREENSCAPES 4-1/2 in. L Landscape Fabric Pegs , 20PK (46648)
- PLATT Tool Case, 13-1/4" W x 18-1/8" L x 6-1/4" H (689ZT)
- LOGO BRANDS Washington Football Team 9x9 Side Panel (632-48)
- WOODSTREAM DYNATRAP ATRAKTA OUTDOOR MOSQUITOINSECT TRAP (DT600AC)
- VICTOR DynaTrap Outdoor Flying Insect Trap 1/2 acre (DT1100)
- FLOWTRON Flowtron GB-490 Replacement pads for FC-4900 (GB-490)
- ENOZ Reusable Wasp & Yellow Jacket Trap (ET5000.6)
- VICTOR TERRO Ant Bait 4 pk (T1804-6)
- REJUVENATE Hot Shot Bed Bug Killer Liquid 64 oz (HG-96961)
- SKIDOO Industrial Insect Killer II, 6PK (DVO5814919)
- Patio Essentials Insect Killers