Shop All Insect Repellents
Patio Essentials
Patio Essentials 22249 10 oz Mosquito Repellent Candle - pack of 9
Mfr # 7437601
Zoro # G104109422
original price:
$90.89
19% off
new price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Essentials
- MFR # 7437601
- Zoro # G104109422
- UPC # 815094013283
- Country of Origin China
- Category Insect Repellents
Description
Features
- Active Ingredient: Citronella Oil
- Product Type: Candle with Holder
- Container Size: 1 oz.
- Number in Package: 1
- Ready to Use: Yes
- Pest Type: Mosquitoes & Other Flying Insects
- Product State: Wax
- Pink, green or blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Cordura Ice Boots ROYAL (863-RY)
- BRIGGS & STRATTON Air Filter (397795S)
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 2.4 oz (01203)
- PATIO ESSENTIALS Mossy Oak Candle with Holder Wax For Mosquitoes/Other Flying Insects 8 oz (21168)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 5 oz (22734)
- BENS Insect Repellant, Wipes, PK12 (0006-7085)
- GRANDPA GUS 's 4 Oz. All Natural Mosquito Repellent Pump Spray (GMQ-4-12)
- GARLIC RESEARCH LABS Mosquito Barrier, 1gal (DS200)
- OFF Deep Woods 9 Oz. Insect Repellent Aerosol Spray (22930)
- Patio Essentials Insect Repellents