Shop All Insect Repellents
Patio Essentials
Patio Essentials 21257G 17 oz Galvanized Mosquito Repellent Candle
Mfr # 7437734
Zoro # G004108747
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Essentials
- MFR # 7437734
- Zoro # G004108747
- UPC # 811381022167
- Country of Origin China
- Category Insect Repellents
Description
Features
- Sub Brand: Galvanized
- Active Ingredient: Citronella Oil
- Product Type: Candle Bucket
- Container Size: 17 oz.
- Number in Package: 1
- Kills Repels Controls: Repels
- Product State: Wax
- Pest Type: Mosquitoes & Other Flying Insects
- Ready to Use: Yes
- Traditional galvanized bucket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- OREGON Air Filter (30-740)
- KOHLER Gasket Valve Cover (235048-S)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 5 oz (22734)
- PATIO ESSENTIALS Citronella Candle For Mosquitoes/Other Flying Insects 2.4 oz (01203)
- PATIO ESSENTIALS Mossy Oak Candle with Holder Wax For Mosquitoes/Other Flying Insects 8 oz (21168)
- THERMACELL MOSQUITO REPELLER BLUE (MRPSB)
- MISSION Magic Mesh Ultrasonic Insect Repeller 1 pk (MM701006)
- ENOZ Moth-Tek 6 Oz. 18.75 Cu. Ft. Coverage Paper Packets Moth Balls (E206.6T)
- OFF OFF! Insect Repellent Coil For Mosquitoes 1.06 oz (75204)
- Patio Essentials Insect Repellents