Shop All Candles
Patio Essentials
Patio Essentials 20012-3 Garden Candles- - pack of 9
Mfr # 7437510
Zoro # G603954332
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patio Essentials
- MFR # 7437510
- Zoro # G603954332
- UPC # 815094013085
- Country of Origin China
- Category Candles
Description
Features
- Active Ingredient: Citronella Oil
- Product Type: Candle
- Container Size: 3 oz.
- Pest Type: Mosquitoes & Other Flying Insects
- Product State: Candle
- Number in Package: 3 pk
- Ready to Use: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- TUHOME 48.8 in. W, 30.4 in. L, 17.9 in. H, Brown (MCW6255)
- CLOCKSWISE Retro Decor Bronze Rustic Wall Clock For Living Room, Kitchen, Dining Room, Plastic (QI004512)
- HOMAX Homax Acoustic Texture Coarse 1.8L (800386)
- PATIO ESSENTIALS Patio Essentials 22500 10 oz Citronella Candle Mason Jar - Green; Red & Blue (7437627)
- CREATIVE CONVERTING 339949 Gold inHappy Birthday!in Candle Pick Set, 14 Pieces (286BCNDLHBGD)
- CREATIVE CONVERTING #7 Candle, 1.25"x3", 6PK (080158033)
- EWA EWA 12-3815-P German Tea Lights (12-3815-P)
- TIKI Tiki Cleanburn Fuel 32Oz (1218071)
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- CREATIVE CONVERTING 101045 3in Assorted Pink inBirthday Girlin Candle Pick Set, 12 Pieces (286CNDLBDGRL)
- Patio Essentials Candles