Shop All Loose Leaf Paper & Refills
Pathways For Learning
RediSpace® Notebook Filler Paper, Wide Ruled, PK144
Mfr # RS48FP
Zoro # G4785824
product price: $17.65
/pk 144, $0.12/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 144 sheets
- Color White
- Recommended Grade Grade 2+
- Material Paper
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pathways For Learning
- MFR # RS48FP
- Zoro # G4785824
- UPC # 194629039418
- Country of Origin Taiwan, Province of China
- Category Loose Leaf Paper & Refills
Details
Includes | 144 sheets |
Color | White |
Recommended Grade | Grade 2+ |
Material | Paper |
Recommended Age | 7+ Years |
Description
This patented legibility paper was designed and tested by occupational therapists who specialize in handwriting. RediSpace helps students write more neatly by using innovative cues for proper spacing between letters and words, correct letter size, and appropriate alignment of letters on the lines. Teachers LOVE RediSpace because they can read their student's handwriting and fewer errors occur in math due to number misalignment. Wide ruled. Includes 48 sheets. Measures 10.5" x 8.5". Sold as 3 packs for a total of 144 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 10-1/2 x 8" Spiral Bound Notebook, Rule: Legal (MEA05514)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 16", Kraft, 15/Bundle (493T84)
- PACON SunWorks, CONSTRUCTION PAPER, 58LB, 18 X 24, BLACK, 50PK (6317)
- TRU-RAY Paper, Const, 9X12, Rylbe, 50Sh Pk (PAC103017)
- TRU-RAY Paper, Const, 12X18, Hygn, 50Sh Pk (PAC102961)
- GREAT PAPERS Stationery Letterhead, Party, 8.5x11", PK80 (2014113)
- TRU-RAY Paper, Const, 9X12, Elec Orng Pk (PAC103404)
- NCR PAPER XeroForm II Laser, Inkjet Carbonless Paper Bright White, Canary, Pink, Assorted, 500PK (NCR4642)
- ECOLOGY Recycled Filler Paper, 3/8" Ruled, Letter, 500 Sheets, PK2 (P2416)
- Pathways For Learning Loose Leaf Paper & Refills