Shop All Pencils
Pathways For Learning
Grotto Grip®, Pencil Grips, PK36
Mfr # GG-36
Zoro # G6761798
product price: $61.25
/pk 36, $1.70/ea
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Includes 36 Grotto Grips
- Color Assorted
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pathways For Learning
- MFR # GG-36
- Zoro # G6761798
- UPC # 899681000368
- Country of Origin United States
- Category Pencils
Details
Recommended Age | 4+ Years |
Includes | 36 Grotto Grips |
Color | Assorted |
Recommended Grade | Grade PK+ |
Description
This patented, ergonomic pencil grip was designed and tested by pediatric occupational therapists specializing in handwriting. With consistent use, the Grotto Grip® trains the hand to form a proper grasp. Other leading ergonomic pencil grips may feel comfortable but they support the hand at the finger joints encouraging whole arm and hand movements; actually encouraging a static grasp pattern rather than the use of dynamic finger movements. Dynamic finger movements lead to more precision and increased writing speed. The Grotto Grip® actually activates the muscles in the palm of your hand to allow dynamic finger movements. The Grotto Grip® was designed with optimal firmness as recommended by occupational therapists to provide sufficient feedback to the fingers to maintain a proper grasp while writing. Grips that are too soft, lack finger guards or place the fingers too far from the pencil point may reinforce improper grasp habits. The Grotto Grip's® unique design places the hand and fingers in a position which shifts the support to the palm of the hand and facilitates the user to hold the wrist in an extended position; the proper way to hold a writing utensil. For both left & right-handed writers. Non Toxic & Latex Free. Assorted colors. Each pack includes 36 grips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Seal Gold Foil Round, PK100 (949351)
- REDIFORM Logbook, Dlvry, Drvr, Dup, 31St (REDS5031NCL)
- BUSINESS SOURCE Double-reverse Printer Print-on Dividers, PK50 (02076)
- INTERTAPE Intertape Polymer Filament Tape, 18mm x 55m, 7.5 mil, PK48 (RG16..35G)
- MINWAX Blend Fil Pencil No.6 (110066666)
- ZEBRA PEN Mechanical Pencil, 0.7mm, Black (54310)
- TICONDEROGA Pencils, HB (#2), Black Lead, Black Barrel, PK12 (13953)
- MAPED Maped Tonic 1-Hole Pencil Sharpener With Metal Insert; Assorted Color (1401255)
- PAPER MATE Black Warrior Pencil, With Eraser, No 2 Soft Lead, Black PK (PAP2254)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- Pathways For Learning Pencils