Shop All Pencils
Pathways For Learning
Grotto Grip, 3 Per Pack, PK3
Mfr # GGH03
Zoro # G5637117
product price: $16.80
/pk 3, $5.60/ea
$16.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Assorted
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pathways For Learning
- MFR # GGH03
- Zoro # G5637117
- UPC # 194629047925
- Country of Origin United States
- Category Pencils
Details
Material | Plastic |
Color | Assorted |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
This patented, ergonomic pencil grip was designed and tested by pediatric occupational therapists who specialize in handwriting. The Grotto Grip immediately decreases hand fatigue and pencil pressure. With consistent use, the Grotto Grip® trains the hand to form a proper grasp. Other leading ergonomic pencil grips may feel comfortable but they support the hand at the finger joints encouraging whole arm and hand movements; encouraging a static grasp pattern rather than the use of dynamic finger movements, which can lead to more precision and increased writing speed. The Grotto Grip® activates the muscles in the palm of your hand to allow for dynamic finger movements. The Grotto Grip® was designed with optimal firmness to provide sufficient feedback to the fingers, which will help maintain a proper grasp while writing. Grips that are too soft, lack finger guards, or place fingers too far from the pencil point may reinforce improper grasp habits. The Grotto Grips® unique design places the hand and fingers in a position which shifts the support to the palm of the hand and facilitates the user to hold the wrist in an extended position; the proper way to hold a writing utensil. Each pack includes 3 Grotto Grips in assorted colors. Sold as a set of 3 packs, 9 Grotto Grips total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- POLAR-TECH Insulated Overnight Shipping Foam Only, 1-2 Day (ON17F)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- PAPER MATE Profile Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, PK8 PK (2105705)
- TICONDEROGA Pencil, Wood, #2, Preshrp, PK30 (13830)
- PAPER MATE Paper Mate #2HB Wood Pencil , 12PK (2065456)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- BIC Bic® Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.9mm, Black Barrel, Dozen (MV11BK)
- SANFORD Sanford Col-Erase Pencils, Blue Lead, Blue Barrel (20028)
- ROMANOFF Pencil Box, Blue, PK12 (60204)
- Pathways For Learning Pencils