Shop All Wax, Parchment & Butcher Paper
Paterson
White Grease Resistant Food Wrap and Liner, 5000PK
Mfr # WG01007
Zoro # G110859854
product price: $220.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Color White
- Material Paper
- For Use With On-the-go food packaging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paterson
- MFR # WG01007
- Zoro # G110859854
- UPC # 607121013751
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 12 in |
Width | 12 in |
Details
Color | White |
Material | Paper |
For Use With | On-the-go food packaging |
Shape | Square |
Features | Grease Resistant |
Description
White Grease Resistant Food Wrap and Liner, 5000PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX Non Dairy Creamer Canister, 12 oz, PK24 (OFX00020G)
- YORK Core, Filter Activated Rc-4864 (S1-404360)
- CHEETOS Cheetos Regular Cheese Flavored Snacks 16 oz., PK6 (00028400158640)
- CASCADES TISSUE GROUP SALES H170 PE White Decor Multi-Fold Towel, 4000PK (H170 (PE))
- PATERSON Natural Grease Resistant Food Wrap and Liner, 5000PK (WG01009)
- GORDON PAPER Gordon Paper WB36720 36 in. Butcher Paper; White (WB36720)
- DIXIE All-Purpose Food Wrap, Dry Wax Paper, 14 x 14, White, PK1000 PK (GRC1414)
- GEN Butcher Paper, 40 lb, 24" x 900 ft. (24900WB)
- CUT-RITE PAPER WAX 12""X75' CUTRIT (G30330)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- Paterson Wax, Parchment & Butcher Paper