Shop All Bakeware
Paterson
White Grease Proof Silicone Pan Liner, 1000PK
Mfr # SG01027
Zoro # G910859856
product price: $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24.375"
- Material Grease Proof Silicone
- Width 16.375"
- Features 35#, Silicone release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 24.375" |
Width | 16.375" |
Details
Color | White |
Material | Grease Proof Silicone |
Features | 35#, Silicone release |
For Use With | Baking, Cooking, Food Prep |
Shape | Rectangle |
Description
White Grease Proof Silicone Pan Liner, 1000PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Rocker Switch (02.19.215.00)
- TOUCH OF COLOR 7" School Bus Yellow Dessert Plates 240 PK (791021B)
- PITCO Filter Hose (B7406407)
- TURBO AIR Relay (30227M3600)
- PATERSON White Grease Proof Silicone Pan Liner, 1000PK (SG01031)
- PATERSON White Release Treated Coated Pan Liner, 1000PK (SG01035)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- RACHAEL RAY Rachael Ray 47021 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Marine Blue - 5 Piece (47021)
- NUTRICHEF Nonstick Cookie Sheet Baking Pan, NC2TRBL (NC2TRBL)
- Paterson Bakeware