Shop All Film Tape
Patco
Film Tape 8210, Clear, 2"x108ft
Mfr # 8210
Zoro # G1106800
product price: $174.99
/ea
Sold in multiples of 3 for $524.97
Free Shipping & Returns
$524.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane
- Tape Width 2"
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Surface Protection Tape |
Tape Backing Material | Polyurethane |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive | Acrylic |
Tape Thickness | 14.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 275 Degrees F |
Tape Tensile Strength | 80 lb./in. |
Tape Adhesive Strength | 110 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759; ASTM D-1000; ASTM D-2240 |
Tape Application | Surface Protection on High-Wear Surfaces, Panels on Racing Cars and Trucks |
Tape Elongation | 500% |
Description
Film Tape 8210,Clear,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- NEWBORN Finishing Tool, Blue, Not Applicable (Slick-1)
- SPRAYWAY Spray Adhesive, Fast Tack 92 Series, Amber, 20 oz, Aerosol Can (SW092)
- LOCTITE Pipe Joint Compound, 5117 Type, Temperature Range: -65F to 400F, Size: 16 oz brush can OLD # 30557 (LOC1534294)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- TAPECASE Film Tape, Skived PTFE, Gray, 1 In x 36 Yd (15D649)
- ADFORS 178x300 WHT FBG Tape (FDW8665-U)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- OATEY PTFE TAPE 1/2""X260"" WHT (31199)
- Patco Film Tape