Shop All Film Tape
Patco
Film Tape 8150, Clear, 2"x108ft
Mfr # 8150
Zoro # G1106837
product price: $100.99
/ea
Sold in multiples of 5 for $504.95
Free Shipping & Returns
$504.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Urethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Surface Protection Tape |
Tape Backing Material | Polyurethane |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive | Urethane |
Tape Thickness | 14 mil |
Min. Tape Performance Temp. | -65 Degrees F |
Max. Tape Performance Temp. | 300 Degrees F |
Tape Tensile Strength | 100 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759; ASTM D4060 |
Tape Application | Heavy-Duty Short or Long-Term Surface Protection; Anti-Squeak, Vibration and Sound Damping for Marine; Protective Film for Shot Peening |
Tape Elongation | 600% |
Description
Film Tape 8150,Clear,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 3/8” wide x 50' Sterling Seal-3 Spools (EJS1500.37550X3)
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W (510)
- TITEBOND Hot Melt Adhesive, Clear, 10 oz, Cartridge (3121)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- NMC Black/Yellow 3/4x50 Yds (BT1BY)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT-1 1/2)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- Patco Film Tape